Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 5/8x5/8x1-5/8x3-3/4
Mfr # C31044
Zoro # G5979976
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 5/8"
- Length of Cut 1 5/8 in
- Overall Length 3 3/4 in
- Shank Dia. 5/8 in
- Helix Angle 30 Degrees
Product Information
- Brand Cleveland
- MFR # C31044
- Zoro # G5979976
- UPC # 697334310440
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 5/8" |
Length of Cut | 1 5/8 in |
Overall Length | 3 3/4 in |
Shank Dia. | 5/8 in |
Corner Radius | 0.000" |
Dimension Type | Fractional Inch |
Milling Dia. | 5/8 in |
Description
Square End Mill, 5/8 in Milling Dia., Cobalt, TiAlN, Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Standard Taping Knif, 12"x3 (DW812PF)
- WESTCOTT Ruler, Wood, 18 In (05228)
- CLEVELAND 25PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC 1mm-13mm (C72000)
- REMCO Mega Scoop, Polypropylene, Orange, 128 oz. (65527)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/16x3/8x3/4x2-1/2 (C42691)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 1/4x3/8x5/8x3-3/8 (C32982)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x3/4x1-7/8x4-1/8 (C33179)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/8x3/8x3/8x2-5/16 (C41243)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1-1/2x1-1/4x2x4-1/2 (C32643)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/16x3/8x7/16x2-3/8 (C42604)
- OSG End Mill, Carbide, TiAlN, 3/8, 4 FL, Sq End (414-375011)
- Cleveland End Mills