Shop All Ball End Mills
Cleveland
4-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-4B-TN TiN 3/4x3/4x3
Mfr # C75014
Zoro # G2972641
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/4"
- End Mill Material Cobalt
- Number of Flutes 4
- Length of Cut 3 in
Product Information
- Brand Cleveland
- MFR # C75014
- Zoro # G2972641
- UPC # 662355750148
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/4" |
Length of Cut | 3 in |
Shank Dia. | 3/4 in |
Corner Radius | 0.000" |
Overall Length | 5.2 in |
Milling Dia. | 3/4 in |
Description
Ball End Mill, 3/4 in Milling Dia., Cobalt, TiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. 6" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-09-06)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.34mm (112200340)
- ECLIPSE Knockout Punch/Die Kit, 1-1/4 in. Conduit (902-488)
- MAKITA 7.2V 1/4" Hex (TD022DSE)
- CLEVELAND 4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B Bright Carbide Square 4Flute 7/16"x1/2"x7/8"x4" (C60315)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1x1x2x4-1/2 (C41308)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1/2x1/2x2x4 (C41358)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 1/32x1/8x0.0938x1-1/2 (C63510)
- CLEVELAND 4-Flute Carbide HP VI Ball Nose End Mill CTD CEM-V-4B-TA AP/MAX 5/8x5/8x1-1/4x3-1/2 (C80116)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 3/8x3/8x3/4x2-1/2 (C39014)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8 x 1/2 (CCMG-404-B-ALTIN)
- Cleveland End Mills