Shop All Ball End Mills
Cleveland
4-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-4B Bright 1/4x3/8x1-3/4x3-9/16
Mfr # C75011
Zoro # G2972547
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Cobalt
- Number of Flutes 4
- Length of Cut 1 3/4 in
Product Information
- Brand Cleveland
- MFR # C75011
- Zoro # G2972547
- UPC # 662355750117
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 1 3/4 in |
Shank Dia. | 3/8 in |
Corner Radius | 0.000" |
Milling Dia. | 0.25 in |
Overall Length | 3.5625 in |
Description
Ball End Mill, 0.25 in Milling Dia., Cobalt, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1764601)
- BOSCH NailKiller Auger, 1/2In x 17In, Tube (NKLT08)
- PIG Pig Universal Absorbent Sock, 3"DiameterX42"Length (NPG35701)
- BOSCH 12V Hammer Drill, Battery Included, 1/2 in Chuck (PS130-2A+BAT415)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B Bright 3/8x3/8x3/4x2-1/2 (C42119)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B-TA TiAlN 1/16x1/8x1/4x1-1/2 (C80917)
- CLEVELAND 4-Flute Carbide HP VI Ball Nose End Mill CTD CEM-V-4B-TA AP/MAX 1/4"x1/4"x3/4"x2-1/2" (C80110)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1/2x1/2x2x4 (C41358)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B Bright 1/8x1/8x1/2x1-1/2 (C60922)
- CLEVELAND 2-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-2B Bright 3/8x3/8x3/4x2-1/2 (C42653)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (414-1250-BN)
- Cleveland Ball End Mills