Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 3/8x3/8x1x2-1/2
Mfr # C81871
Zoro # G8848804
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish TiAlN
- Length of Cut 1 in
- End Mill Cutting Type Center Cutting
Product Information
- Brand Cleveland
- MFR # C81871
- Zoro # G8848804
- UPC # 697334818717
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 in |
Milling Diameter | 3/8" |
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Corner Radius | 0.04 in |
Milling Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.04 in, 1 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT-TC5416)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 7-7/8in (810589)
- RIDGID 47057 12in Aluminum Straight Pipe Wrench - Model 812 (47057-RIDGID)
- BSC PREFERRED 5PK 14x4x6 Hammer Bit (DMARG1070-P5)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 11/64x3/16x5/8x2 (C81830)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R Bright 3/4"x3/4"x2-1/4"x5"x0.03CR (C60080)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1-1/2x6 (C61882)
- CLEVELAND 2-Flute Carbide Square Single End Straight Flute GP End Mill CTD CEM-SEST-2 Bright 1/8x1/8x1/2x1-1/2 (C60650)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R AP/MAX 3/4x3/4x2-1/4x5x0.09CR (C80598)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5-TA TiAlN 1"x1"x2"x4" (C80452)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-047-500-010)
- Cleveland High Performance Carbide End Mills