Shop All Carbide End Mills
Cleveland
4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 5/32x3/16x5/16x2
Mfr # C61828
Zoro # G2788479
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 in
- Milling Diameter 5/32"
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Cleveland
- MFR # C61828
- Zoro # G2788479
- UPC # 697334618287
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 in |
Milling Diameter | 5/32" |
Length of Cut | 5/16 in |
Shank Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Milling Dia. | 5/32 in |
Corner Radius | 0.000" |
Description
Square End Mill, 5/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/16 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL RATCHET M12 FUEL 3/8 TOOL ONLY (ML2557-20)
- OSG Spiral Point Tap Plug, 3 Flutes (2830801)
- BOSCH Hammer Masonry Drill, 1in, Carbide (HC5051)
- M.A. FORD Countersink, 6 Flutes, 1-1/4" dia., 90 deg. (79125003)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 1/8x1/8x1/4x1-1/2 (C81009)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/16x1/8x1/8x1-1/2 (C61808)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/32x1/8x1/4x1-1/2 (C61812)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 1/8x1/8x1/4x1-1/2 (C61009)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/8x1/8x1/2x1-1/2 (C61819)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/64x1/8x1/8x1-1/2 (C61807)
- ZORO SELECT Carbide End Mill, 9/16In, 4FL, Single, 3-1/2 (206-001210)
- Cleveland Carbide End Mills