Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x5/8x2
Mfr # C61870
Zoro # G8840982
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 5/8 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 3/8"
Product Information
- Brand Cleveland
- MFR # C61870
- Zoro # G8840982
- UPC # 697334618706
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 5/8 in |
Milling Diameter | 3/8" |
Dimension Type | Fractional Inch |
Overall Length | 2 in |
Corner Radius | 0.000" |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Lightweight Knife, 2-1/4-Inch Drop Point Blade (44000)
- MORSE End Mill, Center Cutting Regular Length Single End, Series 4550G, 1732 Cutter Dia, 338 Overall (96096)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 3/8-16", 2" dia. (ACK-024)
- URREA Tool Box, Plastic, Black, 21 in W x 10-3/4 in D x 10-1/2 in H (CPU20)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5 Bright 9/16x9/16x1-1/2x3-1/2 (C60443)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 3/16x3/16x5/16x2 (C60422)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 7/32x1/4x5/8x2-1/2 (C61023)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 3/8x3/8x1x2-1/2 (C81871)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 5/32"x3/8"x7/16"x3" (C80174)
- CLEVELAND 2-Flute Carbide Square Single End Straight Flute GP End Mill CTD CEM-SEST-2 Bright 1/8x1/8x1/2x1-1/2 (C60650)
- OSG Carbide End Mill, 404, 2.5mm D, 8mm Cut L (404-0984)
- Cleveland End Mills