Shop All Carbide End Mills
Cleveland
4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/64x1/8x1/8x1-1/2
Mfr # C61807
Zoro # G2788576
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/64"
- Overall Length 1 1/2 in
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Cleveland
- MFR # C61807
- Zoro # G2788576
- UPC # 697334618072
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/64" |
Overall Length | 1 1/2 in |
Length of Cut | 1/8 in |
Corner Radius | 0.000" |
Shank Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/64 in |
Description
Square End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 3 (1011100)
- CENTURY DRILL & TOOL Center Punch, 1/16 in. (64136)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 1/16 in Size, Standard Socket, Black Phosphate (49-66-6211)
- LENOX Band Saw Blade, 8 ft. 8-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1809145)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/32x1/8x1/4x1-1/2 (C61812)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/16x1/8x1/8x1-1/2 (C61808)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/8x1/8x1/2x1-1/2 (C61819)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 1/8x1/8x1/4x1-1/2 (C81009)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 1/8x1/8x1/4x1-1/2 (C61009)
- CLEVELAND 2-Flute Carbide Square Single-End HP End Mill for Alum CTD CEM-AM2 Bright 1/8x1/8x3/8x1-1/2 (C60478)
- COBRA CARBIDE Endmill, Double End Stub AlTiN Coated, 3/8, End Mill Style: Square (28634)
- Cleveland Carbide End Mills