Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R Bright 3/8" x 3/8" x 2" x 4"
Mfr # C60033
Zoro # G8835093
$48.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 2 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 3/8"
Product Information
- Brand Cleveland
- MFR # C60033
- Zoro # G8835093
- UPC # 697334600336
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 2 in |
Milling Diameter | 3/8" |
Dimension Type | Fractional Inch |
Overall Length | 4 in |
Corner Radius | 0.000" |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4" Drive Impact Socket Set, SAE, 14 pcs (35HU98)
- SWANSON TOOL 24" Savage® Masonry Level (SVML240)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48526)
- DRILL AMERICA 6"-32x6" HSS Pulley Tap (DWTET6X6-32)
- CLEVELAND 5-Flute Carbide HP CrnRad Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 3/8x3/8x3/8x2x0.03CR (C60544)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R Bright 1/2x1/2x5/8x2-1/2x0.03CR (C60042)
- CLEVELAND 5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R AP/MAX 1/2x1/2x2x4 (C80571)
- CLEVELAND 3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3 Bright 3/16x3/16x5/8x2 (C61666)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 3/8x3/8x1-1/2x6 (C81882)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 5/8x5/8x3/4x3 (C80444)
- OSG Carbide End Mill, VG441, 1 D, 3 Cut L (VG441-1003)
- Cleveland High Performance Carbide End Mills