Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 3/4"x3/4"x7/8"x3"x0.03CR
Mfr # C80071
Zoro # G8843764
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish TiAlN
- Length of Cut 7/8 in
- End Mill Cutting Type Center Cutting
Product Information
- Brand Cleveland
- MFR # C80071
- Zoro # G8843764
- UPC # 697334800712
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 7/8 in |
Milling Diameter | 3/4" |
Dimension Type | Fractional Inch |
Overall Length | 3 in |
Corner Radius | 0.03 in |
Milling Dia. | 3/4 in |
Shank Dia. | 3/4 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.03 in, 7/8 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 5-11/16 in. L Vinyl Coated Red Steel Tool Hook 10 lb. cap. (N112-016)
- STM AR8 Grade C5 Turning Style A Brazed Tool (141708)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI243)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 100,000 RPM, 0.1 hp (51810)
- CLEVELAND 4-Flute Carbide Single End 90° Chamfer Tool CTD CEM-CH-4R Bright 1/4"x1/4"x2-1/2" (C66221)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 1/8"x3/8"x3/8"x3" (C80172)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5 Bright 3/4x3/4x7/8x3 (C60447)
- CLEVELAND 5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R-TA AP/MAX 1/4x1/4x1/2x2 (C80531)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4 Bright 1/8"x3/16"x7/16"x2" (C60272)
- CLEVELAND 3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3 Bright 3/16x3/16x5/8x2 (C61666)
- OSG Carbide End Mill, 402, 13/64 D, 5/8 Cut L (402-2031)
- Cleveland End Mills