Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/2"x1/2"x1/2"x3"x0.02CR
Mfr # C80049
Zoro # G8843545
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Length of Cut 1/2 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 1/2"
Product Information
- Brand Cleveland
- MFR # C80049
- Zoro # G8843545
- UPC # 697334800491
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/2 in |
Milling Diameter | 1/2" |
Dimension Type | Fractional Inch |
Overall Length | 3 in |
Milling Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Corner Radius | 0.02 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.02 in, 1/2 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Gauging Trowel w/Wood Han, 7" x 3-1/4 (GG443)
- FEIN Shear Blade, Plunger and Fixed (31308072000)
- WILLIAMS Williams Super Combo Wrench Set, 26 pcs., SAE (WS-1190SCA)
- KRAFT TOOL Walking Groover, 10" x 3-1/2" 3/8"R (CC373-01)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R Bright 1/2"x1/2"x1/2"x3"x0.02CR (C60049)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x5/8x2 (C61870)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 1/4"x1/4"x1/2"x2-1/2" (C80178)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2 Bright 1/8"x3/8"x3/8"x3" (C60172)
- CLEVELAND 2-Flute Carbide Square Single-End HP End Mill for Alum CTD CEM-AM2 Bright 1/4x1/4x1-1/4x3 (C60483)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1/2x2 (C61846)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-045-500-005K)
- Cleveland End Mills