Shop All Square End Mills
Cleveland
4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R Bright 3/16"x3/16"x3/8"x2"x0.01CR
Mfr # C60008
Zoro # G8834847
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/8 in
Product Information
- Brand Cleveland
- MFR # C60008
- Zoro # G8834847
- UPC # 697334600084
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 3/8 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 3/16 in |
Corner Radius | 0.01 in |
Description
Corner Radius End Mill, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 3/8 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Hammer, machined black head 16Oz (1316PN)
- PROTO Box End Wrench Set, 6 to 32mm, 11 pcs. (J1100S-M)
- CHANNELLOCK 7 7/8 in Needle Nose Plier Comfort Grip Handle (738)
- PROTO 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5279A)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x1-1/4x3-1/4 (C41257)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3-ZN ZrN 5/8x5/8x1-5/8x4 (C72363)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x7/8x1-7/8x4-1/8 (C33180)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Single High-Helix End Mill Cleveland PM-539R Bright 1/2x1/2x1-1/4x3-1/4 (C40076)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/4x3/8x3/8x2-7/8 (C74999)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 1"x1"x2"x4-1/2" (C39691)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/8x5/8, Finish: Uncoated (AMG-404-M)
- Cleveland End Mills