Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/4x1/4x3/4x2-1/2x0.045CR
Mfr # C80017
Zoro # G8843222
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Length of Cut 3/4 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 1/4"
Product Information
- Brand Cleveland
- MFR # C80017
- Zoro # G8843222
- UPC # 697334800170
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/4 in |
Milling Diameter | 1/4" |
Dimension Type | Fractional Inch |
Corner Radius | 0.045 in |
Overall Length | 2 1/2 in |
Milling Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.045 in, 3/4 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX SWISS ARMY Knife, Swiss Army, 12 Functions (1.4603-X18)
- PCE INSTRUMENTS Digital Durometer, 0 to 100 Shore D (PCE-DDD 10)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10003)
- AVK Expandable Tool, 10-24, Steel (AA181-1024)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/2x1/2x1x3 (C81894)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 11/64x3/16x5/8x2 (C81830)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 1/4x1/4x3/4x2-1/2 (C80427)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 5/8x5/8x3/4x3 (C80154)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 5/32"x3/8"x7/16"x3" (C80174)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 3/4"x3/4"x7/8"x3"x0.03CR (C80071)
- OSG Carbide End Mill, 404, 3/8 D, 1 Cut L (404-375011)
- Cleveland High Performance Carbide End Mills