Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 5/8x5/8x3/4x3
Mfr # C80154
Zoro # G8844281
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 3/4 in
- End Mill Cutting Type Center Cutting
Product Information
- Brand Cleveland
- MFR # C80154
- Zoro # G8844281
- UPC # 697334801542
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/4 in |
Milling Diameter | 5/8" |
Dimension Type | Fractional Inch |
Milling Dia. | 5/8 in |
Shank Dia. | 5/8 in |
Overall Length | 3 in |
Description
Square End Mill, 5/8 in Milling Dia., Carbide, TiAlN, Weldon Flat, Length of Cut 3/4 in, Overall Length 3 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m19x1.75 HSS Metric Hand Tap (DWTSMT19X1.75)
- TITAN Rectangular Inspection Mirror (11666)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 1/4 in Tip, 4 3/4 in L (54TM54)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, 1/2"-13 Internal Thread, 3.62" Handle Diameter (THP-109)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4-TA TiAlN 3/32"x1/8"x3/16"x1-1/2" (C80270)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1-1/8x3 (C61854)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 3/32x1/8x1/4x1-1/2 (C81006)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 5/16x5/16x5/8x2-1/2 (C60624)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 3/8x3/8x1-1/2x3-1/2 (C60629)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 13/64x1/4x5/8x2-1/2 (C61843)
- OSG Carbide End Mill, 404, 1/8 D, 1/2 Cut L (404-125011)
- Cleveland High Performance Carbide End Mills