Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 3/4x3/4x7/8x3-1/2
Mfr # C80156
Zoro # G8844306
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 7/8 in
- End Mill Cutting Type Center Cutting
Product Information
- Brand Cleveland
- MFR # C80156
- Zoro # G8844306
- UPC # 697334801566
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 7/8 in |
Milling Diameter | 3/4" |
Dimension Type | Fractional Inch |
Milling Dia. | 3/4 in |
Overall Length | 3 1/2 in |
Shank Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, TiAlN, Weldon Flat, Length of Cut 7/8 in, Overall Length 3 1/2 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4-18 TiN Coated Taper Pipe Tap (1011-3315)
- WESTWARD General Purpose Square Screwdriver #2 Round (2MXF2)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", Cobalt (44321CC)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-24 UNEF 2A (361149010)
- CLEVELAND 3-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RA Bright 1/2x1/2x1x3 (C60460)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x5/8x2 (C61870)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 11/64x3/16x5/8x2 (C61830)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1-3/4x4 (C61881)
- CLEVELAND 4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R Bright 3/8" x 3/8" x 2" x 4" (C60033)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R Bright 3/4"x3/4"x2-1/4"x5"x0.03CR (C60080)
- M.A. FORD Tuffcut Dm Multi-Flute End Mill, 4.0Mm (15715752A)
- Cleveland High Performance Carbide End Mills