Shop All Ball End Mills
Cleveland
4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 1/4x1/4x3/4x2-1/2
Mfr # C63536
Zoro # G8841707
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/4 in
Product Information
- Brand Cleveland
- MFR # C63536
- Zoro # G8841707
- UPC # 697334635369
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2.5 in |
Milling Dia. | 0.25 in |
Description
Ball End Mill, 0.25 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS ACSR Ratcheting Cable Cutter (63800ACSR)
- BESSEY 12 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-12)
- HHIP ER-20 1/8" Spring Collet (3900-5182)
- GEARWRENCH Small Universal Convertible Retaining Ring Pliers (3150D)
- CLEVELAND 4-Flute Carbide HP VI Ball Nose End Mill Cleveland CEM-V-4B Bright 1/4"x1/4"x3/4"x2-1/2" (C60110)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B Bright 1/16x1/8x1/8x1-1/2 (C60916)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B-TC TiCN 1/2x1/2x2x4 (C33338)
- CLEVELAND 4-Flute Carbide HP VI Ball Nose End Mill CTD CEM-V-4B-TA AP/MAX 1/4"x1/4"x3/4"x2-1/2" (C80110)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1x1x2x4-1/2 (C41308)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 1/32x1/8x0.0938x1-1/2 (C63510)
- ZORO SELECT Carbide End Mill, 7/32In, 4FL, Single, 2-1/2 (223-001036)
- Cleveland End Mills