Shop All Powdered Metal End Mills
Cleveland
3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 3/4x3/4x2-1/4x4-1/2
Mfr # C40062
Zoro # G6017977
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Dia. 3/4 in
- Number of Flutes 3
- Length of Cut 2 1/4 in
- Shank Dia. 3/4 in
- Finish Bright (Uncoated)
Product Information
- Brand Cleveland
- MFR # C40062
- Zoro # G6017977
- UPC # 697334400622
- Country of Origin United States
- Category Powdered Metal End Mills
Dimensions
Milling Dia. | 3/4 in |
Length of Cut | 2 1/4 in |
Shank Dia. | 3/4 in |
Overall Length | 4 1/2 in |
Dimension Type | Fractional Inch |
Corner Radius | 0.000" |
Milling Diameter | 3/4" |
Description
Square End Mill, 3/4 in Milling Dia., Powdered Metal, Bright (Uncoated), Weldon Flat, Length of Cut 2 1/4 in, Overall Length 4 1/2 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 3-3/4" Screw-on Plastic File Handle PH3 (T21502)
- IRWIN Spade Bit, 3/8 In D, 16 In L, 1/4 Hex Shank (88706)
- POWERBUILT 1/2" Drive 18Mm Impact Socket (647165)
- PERFORMANCE TOOL 11 Locking C-Clamp (W5102)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x2x4-1/2x0.06CR (C40039)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x4x6-1/2x0.06CR (C40045)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1-1/2x1-1/4x6x8-1/2 (C43255)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 1/2x1/2x1-1/4x3-1/4 (C40003)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 1-1/2x1-1/4x6x8-1/2 (C43253)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x4x6-1/2x0.12CR (C40047)
- YG-1 TOOL CO Only One Pm60 3 Flutes 30 Degree Helix Roughing (Fine) End Mill (GYG68016)
- Cleveland Powdered Metal End Mills