Shop All Square End Mills
Cleveland
3-Flute PM+™ HSS-E Square CC Single High-Helix End Mill Cleveland PM-539R Bright 1/2x1/2x1-1/4x3-1/4
Mfr # C40076
Zoro # G2974251
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Powdered Metal
- Number of Flutes 3
- Length of Cut 1 1/4 in
Product Information
- Brand Cleveland
- MFR # C40076
- Zoro # G2974251
- UPC # 697334400769
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 3 1/4 in |
Milling Dia. | 1/2 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 1/2 in Milling Dia., Powdered Metal, Bright (Uncoated), Weldon Flat, Length of Cut 1 1/4 in, Overall Length 3 1/4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013608)
- STAR ASIA External Deburrer (51950)
- PERFORMANCE TOOL Mini Needle Nose Pliers, W30736 (W30736)
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1/4"-28 (T/A54471)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/4x3/8x5/8x2-7/16 (C42504)
- CLEVELAND 2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2 Bright 7/64x3/16x0.1562x2 (C41010)
- CLEVELAND 3-Flute Cobalt 8% Square Extra Coarse Roughing End Mill SE CC CTD RG9 Bright 3/8x3/8x3/4x2-1/2 (C30780)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/2x1/2x1-1/4x3-1/4 (C42510)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 3/4x3/4x1-5/8x3-7/8 (C31976)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 9/16x1/2x1-3/8x3-3/8 (C31955)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-3/8 x 3/4", Number of Flutes: 6 (CS-2444-A)
- Cleveland End Mills