Shop All High Speed Steel End Mills
Cleveland
3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 1/2x1/2x1-1/4x3-1/4
Mfr # C39682
Zoro # G6036816
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Number of Flutes 3
- End Mill Style Square
- Finish Tin
- Length of Cut 1 1/4 in
Product Information
- Brand Cleveland
- MFR # C39682
- Zoro # G6036816
- UPC # 697334396826
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 1 1/4 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Corner Radius | 3 1/4 in |
Dimension Type | Fractional Inch |
Overall Length | 3 1/4 in |
Description
Square End Mill, 1/2 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1 1/4 in, Overall Length 3 1/4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Framing Saw Blade, 7-1/4" 24T (CMAS372524)
- SUPERCUT 89.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (431728)
- GRK FASTENERS T-20 X 2 In. Steel Star Bit (25-Pack) (772691864352)
- IRWIN 6 in VISE-GRIP Diagonal Cutting Plier Flush Cut Uninsulated (DIA6T)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 3/16"x3/8"x1-1/4"x3-1/16" (C39107)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 13/16x5/8x1-7/8x4 (C33219)
- CLEVELAND 2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TC TiCN 3/16x3/8x7/16x2-3/8 (C38958)
- CLEVELAND 4-Flute HSS Left-Hand Helix & Cut CC Square Single End Mill CTD HG-4LL Bright 3/8x3/8x3/4x2-1/2 (C42302)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 11/16x5/8x1-5/8x3-3/4 (C39685)
- CLEVELAND 2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TC TiCN 1/8x3/8x3/8x2-5/16 (C38957)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/8x7/8x1-7/8x4-1/8 (C41268)
- Cleveland End Mills