Shop All High Speed Steel End Mills
Cleveland
3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3 Bright 3/4x3/4x1-5/8x5-5/8
Mfr # C39591
Zoro # G5996234
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Number of Flutes 3
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 5/8 in
Product Information
- Brand Cleveland
- MFR # C39591
- Zoro # G5996234
- UPC # 697334395911
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/4" |
Length of Cut | 1 5/8 in |
Milling Dia. | 3/4 in |
Shank Dia. | 3/4 in |
Corner Radius | 5 5/8 in |
Overall Length | 5 5/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/4 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 5/8 in, Overall Length 5 5/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Steel Demon 9 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 20/24 TPI 5 pk (DS0920BF5)
- REMCO Mixing Paddle, w/o Holes, Red, 6 x 13 In (67774)
- RIDGID Guard, Front K1500 (23547)
- IRWIN STRAIGHT GROOVE PLIER 8"" (4935320)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 17/32x1/2x1-3/8x3-3/8 (C33161)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 1/2"x1/2"x1"x3-1/4" (C41555)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/8x3/8x3/8x3-1/16 (C41202)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 1/4"x3/8"x1-1/4"x3-1/16" (C39109)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/2" x 1/2" x 2" x 4" (C41718)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1x3/4x1-7/8x4-1/8 (C33228)
- OSG End Mill, 3/32in.dia., 9/32in.Cut L (6777405)
- Cleveland End Mills