Shop All High Performance Carbide End Mills
Cleveland
3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 5/16x5/16x7/16x2
Mfr # C60623
Zoro # G8838681
original price:
$28.85
31% off
new price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 7/16 in
- End Mill Cutting Type Center Cutting
Product Information
- Brand Cleveland
- MFR # C60623
- Zoro # G8838681
- UPC # 697334606239
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 7/16 in |
Milling Diameter | 5/16" |
Dimension Type | Fractional Inch |
Milling Dia. | 5/16 in |
Overall Length | 2 in |
Shank Dia. | 5/16 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 7/16 in, Overall Length 2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Ergo, Crimper Insul ated Flag Terminals (902-331)
- FEIN Sandpaper Zirconium Triangle 80 Grit Pac (63717245010)
- BETA T-Handle Wrench, Swivel, 3mm (009530130)
- KING INNOVATION King Krimper 14" Ratcheting Style Cri (46550)
- CLEVELAND 4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R-TA AP/MAX 1/4"x1/4"x1/2"x2" (C80013)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 3/4"x3/4"x7/8"x3"x0.03CR (C80071)
- CLEVELAND 5-Flute Carbide HP CrnRad Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 3/8x3/8x3/8x2x0.03CR (C60544)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2 Bright 5/16"x3/8"x3/4"x3-1/2" (C60181)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 1/2x1/2x1-1/4x3 (C60635)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4-TA TiAlN 3/32"x1/8"x3/16"x1-1/2" (C80270)
- OSG Carbide End Mill, 404, 3/32 D, 5/16 Cut L (404-0938)
- Cleveland End Mills