Shop All Drill Bit Sets
Cleveland
29PC 118° General-Purpose Screw Machine Lgth Dril Set Cleveland 2120 Bright HSS RHS/RHC 1/16-1/2
Mfr # C00980
Zoro # G2993407
original price:
$176.49
15% off
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Measurement System Fractional Inch
- Drill Bit Dimension Type Fractional Inch
- Material - Machining High Speed Steel
- Drill Bit Size 1/16"-1/2" by 1/64"
Product Information
- Brand Cleveland
- MFR # C00980
- Zoro # G2993407
- UPC # 697334009801
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16"-1/2" by 1/64" |
Sizes Included | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2" |
Drilling Length | 0.625", 0.688", 0.750", 0.813", 0.875", 0.938", 1.000", 1.063", 1.125", 1.188", 1.250", 1.313", 1.375", 1.438", 1.500", 1.563", 1.625", 1.688", 1.688", 1.750", 1.813", 1.875", 1.938", 2.000", 2.063", 2.125", 2.125", 2.188", 2.250" |
Bit Dia. | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2" |
Shank Size | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2" |
Overall Length | 1.625", 1.688", 1.750", 1.813", 1.875", 1.938", 2.063", 2.125", 2.188", 2.250", 2.375", 2.438", 2.500", 2.625", 2.688", 2.750", 2.813", 2.938", 3.000", 3.063", 3.125", 3.250", 3.313", 3.375", 3.438", 3.563", 3.625", 3.688", 3.750" |
Shank Dia. | 1/16 in -1/2 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Largest Drill Bit Size | 1/2 in |
Drill Bit Sizes Included | 11/32 in, 11/64 in, 1/16 in, 1/2 in, 13/32 in, 13/64 in, 1/4 in, 15/32 in, 15/64 in, 17/64 in, 1/8 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 31/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in |
Smallest Drill Bit Size | 1/16 in |
Description
Screw Machine Drill Bit Set, Number of Drill Bits 29, 118 Degrees Drill Bit Point Angle, High Speed Steel, Bright (Uncoated), Drill Bit Sizes Included 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, Fractional Inch, Drill Bit Point Type Conventional Point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/16" C High Speed Steel Keyway Broach With 1 Shim (2006-1030)
- CTA MANUFACTURING SET SOCKET DEEP METRIC 5 PC (CTA1700)
- PROTO 1" Drive Deep Impact Socket Set, SAE, 11 pcs (J76111)
- MILWAUKEE TOOL Replacement Flexible Metal Leader for Polyester Fish Tape (4 pk) (48-22-4191)
- CLEVELAND 15PC NAS907 Type C Heavy-Duty Screw Machine Dril Set Cleveland 2330 Bright HSS RHS/RHC 1/16-1/2x1/32 (C70370)
- CLEVELAND 20PC 118° General Purpose Jobber Length Drill Set Cleveland 2002 Bright HSS RHS/RHC #61-#80 (C00937)
- CLEVELAND 29PC Q-Cobalt™ Wide Land Parabolic Jobber Dril Set Cleveland 2075 Straw HSS-CO RHS/RHC 1/16-1/2x1/64 (C00902)
- CLEVELAND 26PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC A-Z (C00939)
- CLEVELAND 29PC NAS907 Type B Heavy-Duty Jobber Lngth Drill Set Cleveland 2222 Bright HSS RHS/RHC 1/16-1/2x1/64 (C70371)
- CLEVELAND 60PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC #1-#60 (C00934)
- DEWALT 1/2" - 13 NC Tap & 27/64" Drill Bit (DWA1416)
- Cleveland Drill Bits