Shop All High Speed Steel End Mills
Cleveland
2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 13/32"x3/8"x13/16"x2-11/16"
Mfr # C33766
Zoro # G5887795
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 13/32"
- Number of Flutes 2
- End Mill Style Square
- Finish Tin
- Length of Cut 13/16 in
Product Information
- Brand Cleveland
- MFR # C33766
- Zoro # G5887795
- UPC # 697334337669
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 13/32" |
Length of Cut | 13/16 in |
Overall Length | 2 11/16 in |
Corner Radius | 2 11/16 in |
Shank Dia. | 3/8 in |
Milling Dia. | 13/32 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 13/32 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 13/16 in, Overall Length 2 11/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY T-Series 5-IN-1 Putty Knife, Tempered Steel Blade (TG1)
- MILWAUKEE TOOL 3/4 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4076)
- CHICAGO PNEUMATIC Angle Air Die Grinder, 1/4 in Air Inlet, 1/4" Collet, Heavy Duty, 40,000 rpm, 1/2 HP (CP3019-40)
- MILWAUKEE TOOL 1/4 in. Drive 6mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9044)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x3x5 (C41390)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/16x3/8x1-3/4x3-9/16 (C33428)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x1x6x8-1/2 (C41404)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/8x7/8x3-1/2x5-3/4 (C41345)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 7/16x1/2x1x4-1/8 (C33043)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 1/2x1/2x1x4-1/8 (C33083)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5450300)
- Cleveland End Mills