Shop All High Speed Steel End Mills
Cleveland
2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 9/16"x5/8"x2"x4-1/8"
Mfr # C39074
Zoro # G5926322
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 9/16"
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 2 in
Product Information
- Brand Cleveland
- MFR # C39074
- Zoro # G5926322
- UPC # 697334390749
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 9/16" |
Length of Cut | 2 in |
Corner Radius | 4 5/8 in |
Shank Dia. | 5/8 in |
Overall Length | 4 1/8 in |
Milling Dia. | 9/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 9/16 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 2 in, Overall Length 4 1/8 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Metric Crowfoot Wrench, 27mm Open End, Chrome Plated (3114 27)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/4", Carbide (88564)
- RIDGID Pin, Heel Jaw 60 Wrench (31790)
- KRAFT TOOL NY Stainless Steel Highway, 9" x 3" 1/2"R (CF176PF)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 3/16x3/8x1/2x3-1/4 (C41204)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C Bright 11/32x3/8x3/4x3-1/2 (C33038)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/16x3/8x1/2x2-3/8 (C41521)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 11/16"x1/2"x1-5/16"x3-5/8" (C41625)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 5/8x1/2x1-3/8x3-3/8 (C33164)
- CLEVELAND 2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TC TiCN 3/16x3/8x7/16x2-3/8 (C38958)
- OSG HSS End Mill, 1/2in.dia., 3in.Cut L (5571100)
- Cleveland High Speed Steel End Mills