Shop All High Speed Steel End Mills
Cleveland
2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 7/8x7/8x1-9/16x6-1/8
Mfr # C42084
Zoro # G5987037
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 7/8"
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 9/16 in
Product Information
- Brand Cleveland
- MFR # C42084
- Zoro # G5987037
- UPC # 697334420842
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 7/8" |
Length of Cut | 1 9/16 in |
Overall Length | 6 1/8 in |
Dimension Type | Fractional Inch |
Corner Radius | 6 1/8 in |
Milling Dia. | 7/8 in |
Shank Dia. | 7/8 in |
Details
Description
Square End Mill, 7/8 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 9/16 in, Overall Length 6 1/8 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/4 in Drive Impact Socket Deep Socket, black oxide (KTI-34236)
- GRAY TOOLS 2-7/16" Striking Face Box Wrench, 45° Offset Head (66878)
- DEWALT 8" x 1/8" x 5/8"-diamond drive metal cutting blade (DW3531)
- TEKTON 1/2 Inch Drive x 3/4 Inch 12-Point Socket (SHD22219)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/16x3/8x1/2x2-3/8 (C41521)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 3/16"x3/8"x1-1/4"x3-1/16" (C39107)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 3/4"x1/2"x1-5/16"x3-5/8" (C41628)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2-TN TiN 1/2x1/2x13/16x4-1/8 (C33672)
- CLEVELAND 2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2 Bright 3/8x3/8x1-1/2x3-1/4 (C41893)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 9/16x1/2x1-3/8x3-3/8 (C33209)
- DRILL AMERICA 7/32" HSS 4 Flute Single End End Mill, Shank Size: 3/8" (DWCF307)
- Cleveland High Speed Steel End Mills