Shop All High Speed Steel End Mills
Cleveland
2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TC TiCN 3/16x3/8x7/16x2-3/8
Mfr # C38958
Zoro # G5946324
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/16"
- Number of Flutes 2
- End Mill Style Square
- Finish Ticn
- Length of Cut 7/16 in
Product Information
- Brand Cleveland
- MFR # C38958
- Zoro # G5946324
- UPC # 697334389583
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/16" |
Length of Cut | 7/16 in |
Milling Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Corner Radius | 2 3/8 in |
Overall Length | 2 3/8 in |
Description
Square End Mill, 3/16 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 7/16 in, Overall Length 2 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Arm Assembly For 11X731, 11X732 (11216)
- MILWAUKEE TOOL 7/16" x 12" Aircraft Length Black Oxide Drill Bit (48-89-2775)
- LFI Pinch Point Pry Bar, 60 in. L, HCS, Blue (PP60)
- CLEVELAND Screw Extractor 192 Cleveland #12 (Drill Size 1-15/16") (C53662)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/4x3/8x5/8x3-3/8 (C41207)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1x3/4x1-7/8x4-1/8 (C33288)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 11/16"x1/2"x1-5/16"x3-5/8" (C41625)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 7/16x1/2x1-3/4x3-3/4 (C33392)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 7/32"x3/8"x1/2"x3-1/4" (C42056)
- CLEVELAND 2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2-TN TiN 1/2x1/2x3x5 (C33528)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 7/16x3/8x1x2-11/16 (C33203)
- Cleveland End Mills