Shop All Ball End Mills
Cleveland
2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 3/4x1/2x1-5/16x3-5/8
Mfr # C39020
Zoro # G2971479
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/4"
- End Mill Material High Speed Steel
- Number of Flutes 2
- Length of Cut 1 5/16 in
Product Information
- Brand Cleveland
- MFR # C39020
- Zoro # G2971479
- UPC # 697334390206
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/4" |
Length of Cut | 1 5/16 in |
Shank Dia. | 1/2 in |
Overall Length | 3.625 in |
Corner Radius | 0.000" |
Milling Dia. | 0.75 in |
Description
Ball End Mill, 0.75 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/8", 1-1/8" IMPACT READY(R) Step Drill Bit (DWA1789IR)
- DRILL AMERICA 9/16"-12 Carbon Steel Left Hand Hex Die (DWTHX91612LH)
- KLEIN TOOLS Insulated Slotted Screwdriver 1/4 in Round (605-7-INS)
- WERA Ratcheting Wrench, Head Size 17mm (05073277001)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B-TC TiCN 3/8x3/8x2-1/2x4-1/4 (C33364)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B Bright 1/8x1/8x1/2x1-1/2 (C60922)
- CLEVELAND 4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B Bright Carbide Square 4Flute 7/16"x1/2"x7/8"x4" (C60315)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 3/8x3/8x3/4x2-1/2 (C39014)
- CLEVELAND 4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B Bright Carbide Square 4Flute 3/8"x3/8"x3/4"x3-1/2" (C60314)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B-TA TiAlN 1/8x1/8x1/2x1-1/2 (C83520)
- OSG Carbide End Mill, 9.00mm dia, 22.00mm Cut (403-3543-BN)
- Cleveland End Mills