Shop All Ball End Mills
Cleveland
2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TC TiCN 1-1/4x1-1/4x2-1/2x5
Mfr # C39042
Zoro # G2971582
product price: $98.85
/ea
Free Shipping & Returns
$98.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1-1/4"
- End Mill Material High Speed Steel
- Number of Flutes 2
- Length of Cut 2 1/2 in
Product Information
- Brand Cleveland
- MFR # C39042
- Zoro # G2971582
- UPC # 697334390428
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1-1/4" |
Length of Cut | 2 1/2 in |
Shank Dia. | 1 1/4 in |
Corner Radius | 0.000" |
Milling Dia. | 1.25 in |
Overall Length | 5 in |
Description
Ball End Mill, 1.25 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rail, 15-Piece (10-24 mm) (SHD92108)
- TR INDUSTRIAL 3/4 in Steel Ground Rod Driver for TR-100/TR-300 Demolition Hammers (TR89107)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4048)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3750 in. dia. (141237500)
- CLEVELAND 2-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-2B Bright 3/8x3/8x3/4x2-1/2 (C42653)
- CLEVELAND 4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B Bright Carbide Square 4Flute 3/8"x3/8"x3/4"x3-1/2" (C60314)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1/2x1/2x2x4 (C41358)
- CLEVELAND 4-Flute Ball Nose Single End GP End Mill CTD CEM-SE-4B-TA TiAlN Carbide Ball Nose 4Flute 1x1x2-1/4x5 (C83578)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B-TA TiAlN 1/4x1/4x1-1/2x4 (C83539)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 5/16x3/8x3/4x2-1/2 (C39013)
- MELIN TOOL CO Carbide GP End Mill Ball 21/64"X7/8, Number of Flutes: 4 (CCMG-1210-1/2-B)
- Cleveland End Mills