Shop All Ball End Mills
Cleveland
2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B-TN TiN 1/4x3/8x3/8x3-3/8
Mfr # C75122
Zoro # G2972468
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material High Speed Steel
- Number of Flutes 2
- Length of Cut 3/8 in
Product Information
- Brand Cleveland
- MFR # C75122
- Zoro # G2972468
- UPC # 697334924098
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 3/8 in |
Shank Dia. | 3/8 in |
Milling Dia. | 0.25 in |
Corner Radius | 0.000" |
Overall Length | 3.375 in |
Description
Ball End Mill, 0.25 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 1/2 in Drive, 3-1/8 in 6 pt SAE Socket, 6 Points (J15050)
- K-TOOL INTERNATIONAL K Tool International 1 Inch Female 3/4 Inch Male Impact Socket Adapter (KT92929)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62068)
- KIPP Shaft Clamp D2=10 L=33 Steel, Comp:Steel (K0375.05)
- CLEVELAND 4-Flute Carbide HP VI Ball Nose End Mill CTD CEM-V-4B-TA AP/MAX 5/8x5/8x1-1/4x3-1/2 (C80116)
- CLEVELAND 2-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-2B Bright 3/8x3/8x3/4x2-1/2 (C42653)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1x1x2x4-1/2 (C41308)
- CLEVELAND 4-Flute Ball Nose GP End Mill CTD CEM-DE-4B-TA TiAlN Carbide Square 4Flute 5/16"x3/8"x3/4"x3-1/2" (C80313)
- CLEVELAND 4-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-4B Bright 1/4x3/8x1-3/4x3-9/16 (C75011)
- CLEVELAND 4-Flute Carbide HP VI Ball Nose End Mill CTD CEM-V-4B-TA AP/MAX 1/4"x1/4"x3/4"x2-1/2" (C80110)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-15X)
- Cleveland Ball End Mills