Shop All Square End Mills
Cleveland
2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TC TiCN 3/8x3/8x1-1/2x3-1/4
Mfr # C75149
Zoro # G2979398
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Cobalt
- Number of Flutes 2
- Length of Cut 1 1/2 in
Product Information
- Brand Cleveland
- MFR # C75149
- Zoro # G2979398
- UPC # 697334924364
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 1 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 3 1/4 in |
Milling Dia. | 3/8 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 3/8 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 1 1/2 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket Std Length, 3/8 Sq Dr 11 mm (21101)
- PURDY Knife Joint Hghcs Flexible 4In (14A900040)
- CRESCENT NICHOLSON 10 in. L High Carbon Steel Bastard Cut File 1 pc (03665NN)
- C.H. HANSON Holdr Lmbr Cryn1/2X4-7/8 (10387)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TC TiCN 1-1/4x3/4x1-5/8x3-7/8 (C75182)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 10mmx3/8x1x2-11/16 (C75098)
- CLEVELAND 2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2-ZN ZrN 1/4x1/4x3/4x2-1/2 (C84005)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 1/2"x1/2"x1-1/2"x3-1/2" (C75222)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TC TiCN 1/2x1/2x1-1/2x3-1/2 (C75151)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/4x3/4x1-3/4x4 (C75156)
- WIDIA End Mill, 2.50mm Milling Dia., 4503JJ (450302501T)
- Cleveland Square End Mills