Shop All Square End Mills
Cleveland
2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/8x3/8x1-1/2x3-1/4
Mfr # C75129
Zoro # G2979230
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Cobalt
- Number of Flutes 2
- Length of Cut 1 1/2 in
Product Information
- Brand Cleveland
- MFR # C75129
- Zoro # G2979230
- UPC # 697334924166
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 1 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 3 1/4 in |
Corner Radius | 0.000 in |
Milling Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 1/2 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS Rails Socket Tray, 4 20-Clip (VIMV444)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/4 (40326)
- MILWAUKEE TOOL 15 Amp 7"/9" Large Angle Grinder (Non Lock-on) (6088-31)
- WESTWARD 1/2 in Drive, 21mm 12 pt Metric Socket, 12 Points (10E263)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/2x1/2x1-1/4x3-1/4 (C42510)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 8mmx3/8x3/4x2-1/2 (C75096)
- CLEVELAND 4-Flute HSS Left-Hand Helix & Cut CC Square Single End Mill CTD HG-4LL-TC TiCN 5/8x5/8x1-5/8x3-3/4 (C33624)
- CLEVELAND 2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2 Bright 7/64x3/16x0.1562x2 (C41010)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x1-1/4x3-1/4 (C41257)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TC TiCN 3/8x3/8x1-1/2x3-1/4 (C75149)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia, Finish: UN (MEF-075-113-3)
- Cleveland Square End Mills