Shop All Corner Chamfer End Mills
Cleveland
2-Flute Carbide Single End 82° Chamfer Tool Cleveland CEM-CH-2R Bright 1/2"x1/2"x3"
Mfr # C61123
Zoro # G8840185
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Cutter Dia. 1/2"
- Overall Length 3 in
- Shank Dia. 1/2 in
- End Mill Material Carbide
Product Information
- Brand Cleveland
- MFR # C61123
- Zoro # G8840185
- UPC # 697334611233
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Cutter Dia. | 1/2" |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Length of Cut | 3 in |
Milling Dia. | 1/2 in |
Cutter Dia. - Machining | 1/2" |
Description
Single End, Chamfer Mill, 82 Degrees Included Angle, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 3/4in Size (J1224H-T500)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (DW-1/2D1-1/8)
- BOSCH Hand Grinder, Surface, Dust Guard, 7 In (18SG-7)
- CLEVELAND 4-Flute Carbide Single End 120° Chamfer Tool CTD CEM-CH-4R Bright 3/8"x3/8"x2-1/2" (C66218)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/2"x1/2"x3" (C61124)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 3/8"x3/8"x2-1/2" (C61121)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61114)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 3/8"x3/8"x2-1/2" (C60229)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 3/4"x3/4"x4" (C60231)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 1/2"x1/2"x3" (C60230)
- Cleveland End Mills