Shop All Twist Drill Bits
Cleveland
140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #52
Mfr # C89421
Zoro # G8209180
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #52
- Decimal Equivalent 0.0635 in
- Shank Dia. 0.0635 in
- Overall Length 1.687 in
- Cutting Direction Right Hand
Product Information
- Brand Cleveland
- MFR # C89421
- Zoro # G8209180
- UPC # 697334894216
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | #52 |
Shank Dia. | 0.0635 in |
Overall Length | 1.687 in |
Flute Length | 0.688 in |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Shank Length | 1 in |
Drill Length Class | Stub Length |
Description
Twist Drill, Drill Bit Size #52, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0635 in, Wire, Radial Point Drill Bit Point Type, Flute Length 0.688 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Wrench Roll (70005)
- PROTO 1/2" Drive Thin Wall Impact Socket Set, SAE, 15 pcs (J74117)
- IRWIN Drill Bit, 19/64, 135deg, Black Oxide, PK5 (67519)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (22756OSB614R)
- CLEVELAND 118° Carbide Tipped Jobber Length Drill Cleveland 2727 Bright HSS RHS/RHC 7/16 (C48818)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 15/32 (C89498)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 1/16 (C89420)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 9/64 (C89681)
- CLEVELAND 118° Carbide-Tipped Heavy Duty Taper Length Drill Cleveland 2745 Bright HSS RHS/RHC 9/16 (C49145)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 3/32 (C89433)
- M.A. FORD Twister Large Size Circuit Board Drill, 5/32 (30615620)
- Cleveland Twist Drill Bits