Shop All Twist Drill Bits
Cleveland
140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #31
Mfr # C89445
Zoro # G8209524
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #31
- Decimal Equivalent 0.1200 in
- Shank Dia. 0.1200 in
- Overall Length 1.875 in
- Cutting Direction Right Hand
Product Information
- Brand Cleveland
- MFR # C89445
- Zoro # G8209524
- UPC # 697334894452
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | #31 |
Shank Dia. | 0.1200 in |
Overall Length | 1.875 in |
Flute Length | 0.875 in |
Shank Length | 1 in |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Length Class | Stub Length |
Description
Twist Drill, Drill Bit Size #31, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1200 in, Wire, Radial Point Drill Bit Point Type, Flute Length 0.875 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-1/16 Inch Deep 6-Point Impact Socket (SID23027)
- TEKTON Hex x 4" Screwdriver 2.5mm 4 in. Round (DHX21025)
- WRIGHT TOOL Socket Hex Bit 3/16" - 3/8" Dr (WR3206)
- DEWALT TrackSaw(TM) Track Bag (DWS5025)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 31/64 (C89703)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #7 (C89474)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 3/8 (C89713)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #36 (C89530)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #7 (C89622)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 5/16 (C89692)
- DEWALT Drill Bits, 1/4" Hex, PK2 (DWA5006)
- Cleveland Drill Bits