Shop All Twist Drill Bits
Cleveland
140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 17/64
Mfr # C89485
Zoro # G8210836
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 17/64 in
- Decimal Equivalent 0.2656 in
- Shank Dia. 0.2656 in
- Overall Length 2 5/8 in
- Cutting Direction Right Hand
Product Information
- Brand Cleveland
- MFR # C89485
- Zoro # G8210836
- UPC # 697334894858
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 17/64 in |
Shank Dia. | 0.2656 in |
Overall Length | 2 5/8 in |
Flute Length | 1 7/16 in |
Shank Length | 1-3/16 in |
Drill Length Class | Stub Length |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Description
Twist Drill, Drill Bit Size 17/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2656 in, Fractional Inch, Radial Point Drill Bit Point Type, Flute Length 1 7/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Machinist Hammer, 2 lb., 14" L, Fiberglass (H-47FG)
- AVEN Crimping Die A3 AWG 26-22/24-18/22-16 (10189D)
- DFS Masonry Drill Bit, 1/2" dia. x 13" L (12130BS)
- STANLEY Stanley 54-532 Compo-Cast® Ball Pein Hammer, 32 oz. (54-532)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #7 (C89622)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 1/16 (C89420)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 7/32 (C89480)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 31/64 (C89499)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 1/8 (C89708)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 5/32 (C89709)
- MAKITA Diamond Drill Bit, Hex Shank 1/2 (E-11726)
- Cleveland Twist Drill Bits