Shop All Spiral Point Taps
Cleveland
1/4-28 UNF H3 TICN 2 FLT SPR PT TAP PLUG
Mfr # C83072
Zoro # G110037023
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Tap Chamfer Plug
- Number of Flutes 2
- Thread Limit H3
- Tap Finish TiCN
Product Information
- Brand Cleveland
- MFR # C83072
- Zoro # G110037023
- UPC # 697334036449
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Thread Length | 0.6300 in |
Tap Length Standard | USCTI |
Drill Bit Size | 1/4 in |
Shank Dia. | 0.2550 in |
Overall Length | 2.5000 in |
Thread Size | 1/4"-28 |
75% Thread Drill Size | 5.50 mm |
Square Size | 0.3125 x 0.1910 in |
Description
Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2.5000 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.6300 in, 75 Percent Thread Drill Size 5.50 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Runner Sled 15X5/8In Half Rd (612D)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- DRILL AMERICA NO.1 Drift Key for 1MT (DWDDRIFTS1)
- WOODWARD FAB Pipe and Tube Notcher, Hole Saw, 40 ga. (WFN6)
- CLEVELAND General Purpose Spiral-Point Tap (313610)
- CLEVELAND General Purpose Spiral-Point Tap (313614)
- CLEVELAND 1/4-20 UNC H3 TIN 3 FLT SPR PT TAP PLUG (C83058)
- CLEVELAND General Purpose Spiral-Point Tap (313611)
- CLEVELAND General Purpose Spiral-Point Tap (313612)
- CLEVELAND 1/4-20 UNC H5 TIN 3 FLT SPR PT TAP PLUG (C83059)
- SOWA HIGH PERFORMANCE TAPS 1/4"-20 UNC Yellow Ring HSSE-V3 Spiral Point Taps (123308)
- Cleveland Taps