Shop All Spiral Point Taps
Cleveland
1/4-20 UNC H5 TIN 3 FLT SPR PT TAP PLUG
Mfr # C83059
Zoro # G110037061
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Finish TiN
Product Information
- Brand Cleveland
- MFR # C83059
- Zoro # G110037061
- UPC # 697334036289
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Tap Length Standard | USCTI |
Overall Length | 2.5000 in |
Thread Size | 1/4"-20 |
Drill Bit Size | 1/4 in |
Thread Length | 0.6300 in |
Shank Dia. | 0.2550 in |
Square Size | 0.3125 x 0.1910 in |
75% Thread Drill Size | #7 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2.5000 in, High Speed Steel, TiN, Right Hand, Thread Length 0.6300 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magnesium Tri Level Placer, 36" (CC934-01)
- DRILL AMERICA #46 Solid Carbide Drill Bit (DMOD46)
- VIM PRODUCTS Turbo-T 1/2" Drive Speed "T" Handle Wrench (TT500)
- KNIPEX 8" Chain Nose Side Cutting Plier w/ Angled Jaw, Insulated (26 28 200 SBA)
- CLEVELAND 5/8-11 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83088)
- CLEVELAND 1/4-20 UNC H3 TIN 2 FLT SPR PT TAP BOT (C83353)
- CLEVELAND General Purpose Spiral-Point Tap (313610)
- CLEVELAND General Purpose Spiral-Point Tap (313614)
- CLEVELAND 1/2-13 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83086)
- CLEVELAND General Purpose Spiral-Point Tap (313612)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9243)
- Cleveland Spiral Point Taps