Shop All Spiral Point Taps
Cleveland
1/4-20 UNC H2 TICN 2 FLT SPR PT TAP PLUG
Mfr # C83070
Zoro # G510037135
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Number of Flutes 2
- Standards USCTI Table 302A
- Thread Standard UNC
Product Information
- Brand Cleveland
- MFR # C83070
- Zoro # G510037135
- UPC # 697334036418
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Drill Bit Size | 1/4 in |
Shank Dia. | 0.2550 in |
Tap Length Standard | USCTI |
Overall Length | 2.5000 in |
Thread Size | 1/4"-20 |
Thread Length | 0.6300 in |
75% Thread Drill Size | #7 |
Square Size | 0.3125 x 0.1910 in |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2.5000 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.6300 in, 75 Percent Thread Drill Size #7, Thread Limit H2, Class of Fit 2B, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Detent Pin, 2.25 In Rd T, 3/8 In, 3 1/8 In (GN6X3500TR6DL21)
- OCHSENKOPF Hand Hookaroon w/Ash Handle, 23" (OX 173 E-0600)
- PROSKIT Crimper, D-Sub, Closed Barrel Contacts, (300-015)
- DIXON Non-Safety Blow Gun, 1/4 in Thread, Die Cast Zinc, Domestic (D605)
- CLEVELAND General Purpose Spiral-Point Tap (313611)
- CLEVELAND General Purpose Spiral-Point Tap (313614)
- CLEVELAND General Purpose Spiral-Point Tap (360967)
- CLEVELAND General Purpose Spiral-Point Tap (313612)
- CLEVELAND General Purpose Spiral-Point Tap (360926)
- CLEVELAND 5/8-11 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83088)
- REGAL CUTTING TOOLS M6 x 1 6H Bottom Metric D8 Met-Flo Tap (010457AS)
- Cleveland Taps