Shop All Extra Long Drill Bits
Cleveland
135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Drill Cleveland 3722-6 Straw HSS-CO 8% #7
Mfr # C08158
Zoro # G2988629
product price: $6.85
/ea
Sold in multiples of 12 for $82.20
$82.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #7
- Shank Type Straight
- Drill Bit Material Cobalt
Product Information
- Brand Cleveland
- MFR # C08158
- Zoro # G2988629
- UPC # 662355081587
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #7 |
Shank Dia. | 3/16 in |
Overall Length | 6 in |
Flute Length | 2 7/16 in |
Maximum Drilling Depth | 2 7/16 in |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drill Length Class | Extra Long |
Drill Point Length | 0.0416 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Shank Length | 3 9/16 in |
Description
Extra Long Drill Bit, Drill Bit Size #7, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 2 7/16 in, Wire, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN464-M6-16-NI Knurled Thumb Screw (6N16P04)
- WILTON 2-1/2" Light Duty Portable Vise with Clamp-on, Swivel Base (CBV-65)
- KEO Slotting Saw, 13/64" Cutter Thickness (MT4531-4X13/64X1-36T 105-08492)
- HALDER SUPERCRAFT Dead Blow Hammer, 20 oz., 13-5/32" (3366.035)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 5/8 (C09768)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/2 (C09731)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 11/16 (C09772)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC #7 (C13223)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 31/64 (C09680)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 7/16 (C09677)
- DRILL AMERICA 5/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX125/32)
- Cleveland Drill Bits