Shop All Extra Long Drill Bits
Cleveland
135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Dril Cleveland 3722-6 Straw HSS-CO 8% 7/64
Mfr # C08107
Zoro # G2988540
product price: $4.45
/ea
Sold in multiples of 12 for $53.40
$53.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/64 in
- Shank Type Straight
- Drill Bit Material Cobalt
Product Information
- Brand Cleveland
- MFR # C08107
- Zoro # G2988540
- UPC # 662355081075
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/64 in |
Shank Dia. | 7/64 in |
Overall Length | 6 in |
Flute Length | 1 1/2 in |
Maximum Drilling Depth | 1 1/2 in |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Drill Point Length | 0.0227 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 4 1/2 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 1 1/2 in, Fractional Inch, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hex Die, High Carbon Steel, RH, 7/16-14 (IW6539)
- RIDGID Drain Cleaning Cable, 7/8 In. x 15 ft. (C-10)
- MAG-MATE Inspection Mirror, 7-1/4" to 37" L (318HVO)
- ALLIED INTERNATIONAL Slip Joint Pliers, 6" (90534)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 7/64 (C08168)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #42 (C13164)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 5/32 (C09659)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 3/32 (C08188)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 5/16 (C09719)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS 13/64 (C13110)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/32x8IN (50448)
- Cleveland Drill Bits