Shop All Jobber Length Drill Bits
Cleveland
135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 29/64
Mfr # C70028
Zoro # G2842049
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Cleveland
- MFR # C70028
- Zoro # G2842049
- UPC # 697334700289
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 29/64 in |
Shank Dia. | 7/16 in |
Overall Length | 5-5/8 in |
Flute Length | 4-3/16 in |
Maximum Drilling Depth | 3 1/8 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1-7/16 in |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0938 in |
Description
Jobber Length Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.4531, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Split Collet (25SC38B)
- PROTO 3/8", 1/2" Drive Impact Socket Set, Metric, SAE, 86 pcs (J7274)
- GROZ Wrench, Adjustable, 6", Material: Chrome Vanadium Steel (31753)
- MILWAUKEE TOOL 1/2 in. x 54 in. x 60 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3909)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Drill Cleveland 3780 Steam Oxide HSS-CO 8% 9/64 (C15919)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 17/64 (C16568)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 4.00mm (C11370)
- CLEVELAND 118° General Purpose Jobber Length Drill Cleveland 2002 Bright HSS RHS/RHC #65 (C01830)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #28 (C15918)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #45 (C15898)
- CENTURY DRILL & TOOL Jobber Length Drill Bit (11608)
- Cleveland Drill Bits