Shop All Extra Long Drill Bits
Cleveland
135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Drill Cleveland 3722-12 Straw HSS-CO 8% #40
Mfr # C08167
Zoro # G2988662
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Size #40
- Drill Bit Material Cobalt
Product Information
- Brand Cleveland
- MFR # C08167
- Zoro # G2988662
- UPC # 697334922582
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #40 |
Shank Dia. | 3/32 in |
Overall Length | 6 in |
Flute Length | 1 3/8 in |
Maximum Drilling Depth | 1 3/8 in |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Drill Length Class | Extra Long |
Drill Point Length | 0.0203 in |
Shank Length | 4 5/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Extra Long Drill Bit, Drill Bit Size #40, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 1 3/8 in, Wire, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL JAG Clamp - XL (Pair) (21-291)
- WESTWARD Wrench, Combination/Stubby, Metric, 19mm (54PP32)
- MITUTOYO Dial indicators, 0.0001-0.5 in (2358AB-10)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 5/64" Drill Bit (48-89-2202)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/4 (C09776)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Dril Cleveland 3722-6 Straw HSS-CO 8% 5/32 (C08117)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 9/64 (C13181)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 11/32 (C09671)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 17/64 (C13189)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 13/32 (C09754)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/8x12IN (50743)
- Cleveland Drill Bits