Shop All Extra Long Drill Bits
Cleveland
135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 3/32
Mfr # C08188
Zoro # G2989143
product price: $11.59
/ea
Sold in multiples of 12 for $139.08
$139.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/32 in
- Shank Type Straight
- Drill Bit Material Cobalt
Product Information
- Brand Cleveland
- MFR # C08188
- Zoro # G2989143
- UPC # 662355081884
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32 in |
Shank Dia. | 3/32 in |
Overall Length | 12 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Point Length | 0.0194 in |
Drill Length Class | Extra Long |
Shank Length | 13/4 in |
Description
Extra Long Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, 28 Degrees , Material Grade - Machining M42, Maximum Drilling Depth 1 1/4 in, Fractional Inch, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 26-Blade feeler gauge set with 45° tips. (002645)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12046)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT8A1)
- DAYTON Punch Set, 3pcs, Round, Point, Square (TT28722.00JG)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Dril Cleveland 3722-6 Straw HSS-CO 8% 3/32 (C08101)
- CLEVELAND 135° NAS 907 TypeB General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC #16 (C13231)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 9/64 (C13181)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Drill Cleveland 3722-12 Straw HSS-CO 8% 1/8 (C08169)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 31/64 (C09680)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 9/16 (C09764)
- DRILL AMERICA 3/8"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X3/8)
- Cleveland Extra Long Drill Bits