Shop All Extra Long Drill Bits
Cleveland
135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 7/64
Mfr # C13179
Zoro # G1219893
Sold in multiples of 12 for $118.68
$118.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/64 in
- Shank Type Straight
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1094
Product Information
- Brand Cleveland
- MFR # C13179
- Zoro # G1219893
- UPC # 697334131793
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/64 in |
Shank Dia. | 7/64 in |
Overall Length | 12 in |
Flute Length | 1 1/2 in |
Maximum Drilling Depth | 1 1/2 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Size | 0.1094 |
Shank Length | 11/2 in |
Diameter | 0.109375 |
Drill Point Length | 0.0227 in |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Extra Long Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 1 1/2 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 16PC Plug Hand Tap and Two-Piece Die Set 5514 Cle-line 7 Sizes M6 To M18 (C00614)
- H & H INDUSTRIAL PRODUCTS Harlingen ER-25 6mm Spring Collet (9710-4033)
- JET Taper Mount Drill Chuck 1/8 -3/4 X Jt-4 (561709)
- POWERBUILT Multi-Purpose Bearing And Pulley Puller Set139 (647757)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 7/64 (C13104)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/8 (C09673)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 7/32 (C08184)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 11/64 (C09660)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Drill Cleveland 3722-6 Straw HSS-CO 8% 13/64 (C08159)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Drill Cleveland 3722-6 Straw HSS-CO 8% 1/4-E (C08123)
- DRILL AMERICA Sx12" HSS Aircraft Extension Drill Bit (DWDA/CX12S)
- Cleveland Extra Long Drill Bits