Shop All Extra Long Drill Bits
Cleveland
135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 25/64
Mfr # C13197
Zoro # G1615420
$23.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 25/64 in
- Shank Type Straight
- Drill Bit Material High Speed Steel
- Drill Bit Finish Bright
Product Information
- Brand Cleveland
- MFR # C13197
- Zoro # G1615420
- UPC # 697334131977
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 25/64 in |
Shank Dia. | 25/64 in |
Overall Length | 12 in |
Flute Length | 3 3/4 in |
Maximum Drilling Depth | 3 3/4 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 8 1/4 in |
Diameter | 0.390625 |
Shank Size | 0.3906 |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Extra Long |
Drill Point Length | 0.0809 in |
Description
Extra Long Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 3 3/4 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Die Head Post (59832)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #15 (C23199)
- FEIN CUTTING PASTE 10 OZ. TUBE (32160015980)
- WESTWARD Vernier Caliper, 0-12 In, 2.5 In D (4KU76)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/4-E (C09665)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #40 (C08144)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 5/64 (C13102)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 5/64 (C13177)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 21/64 (C09670)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 13/64 (C09662)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 13/64 (C08183)
- Cleveland Extra Long Drill Bits