Shop All Extra Long Drill Bits
Cleveland
135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 23/64
Mfr # C13195
Zoro # G1615457
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 23/64 in
- Shank Type Straight
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.3594
Product Information
- Brand Cleveland
- MFR # C13195
- Zoro # G1615457
- UPC # 697334131953
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 23/64 in |
Shank Dia. | 23/64 in |
Overall Length | 12 in |
Flute Length | 3 1/2 in |
Maximum Drilling Depth | 3 1/2 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Diameter | 0.359375 |
Shank Length | 8 1/2 in |
Shank Size | 0.3594 |
Drill Point Length | 0.0744 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 3 1/2 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Plastic Cord Storage and Carrier, PK 5 (RVA1542-5)
- EPPINGER BMT65, Drilling and milling head, angular, left hand right hand collet chuck, ER32A (7.171.888)
- VIKAN Large Hand Scoop, Blue, 13" L, 8-1/4" W (56823)
- GENERAL TOOLS SCRIBE & MAGNET TUNGSTEN CARBIDE (GN88CM)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Dril Cleveland 3722-6 Straw HSS-CO 8% 7/32 (C08121)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 5/16 (C09748)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/2 (C09681)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 21/64 (C09670)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #40 (C08144)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 3/32 (C08188)
- IRWIN BIT DRILL 3/8""12AIRCRAFT (62124)
- Cleveland Drill Bits