Shop All Extra Long Drill Bits
Cleveland
135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 9/64
Mfr # C13106
Zoro # G1219832
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 9/64 in
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1406
Product Information
- Brand Cleveland
- MFR # C13106
- Zoro # G1219832
- UPC # 697334131069
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/64 in |
Shank Dia. | 9/64 in |
Overall Length | 6 in |
Flute Length | 1 3/4 in |
Maximum Drilling Depth | 1 3/4 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.1406 |
Diameter | 0.140625 |
Shank Length | 4 1/4 in |
Drill Point Length | 0.0291 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 1 3/4 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Mega duty electrician High leverage side cut plier 8" (208GM)
- KEO Drill/Countersink, Plain, 60 deg., #1, HSS (10121)
- ESTWING 36" Wrecking, Demolition Bar and Pry Tool (42501)
- HHIP 3/8" Square Head Self-Ejecting Lathe Chuck Wrench (3900-4853)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 9/64 (C13181)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 21/64 (C09670)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 5/64 (C13102)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 27/64 (C13199)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Drill Cleveland 3722-12 Straw HSS-CO 8% #16 (C08179)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/2 (C09760)
- DRILL AMERICA 21/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X21/32)
- Cleveland Extra Long Drill Bits