Shop All Taper Shank Drill Bits
Cleveland
118° Taper Shank Taper Length Drill Cleveland 2412 Steam Oxide HSS RHS/RHC 3/4
Mfr # C12678
Zoro # G2990729
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Taper
- Drill Bit Size 3/4 in
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.7500
Product Information
- Brand Cleveland
- MFR # C12678
- Zoro # G2990729
- UPC # 697334126782
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/4 in |
Overall Length | 11/2 in |
Flute Length | 5 7/8 in |
Maximum Drilling Depth | 5 7/8 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Taper Shank Size | MT3 |
Description
Taper Shank Drill Bit, Drill Bit Size 3/4 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK Sockets 3/8 Dr 6Pt 10Mm (SK10M)
- INNOVATIVE COMPONENTS Shift Knob Soft Touch, 5/16-18 Thread Size, 2"L, Steel (GN5C----S3--S22)
- YMW TAPS Spiral Point Tap, 1/2"-13, UNC (PUU08R4NEB-TICN)
- WESTWARD Mill File, Smooth Cut, Rect, 4 In L (10Z712)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 25/32 (C12225)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1-1/16 (C12257)
- CLEVELAND 118° Extra Length Taper Shank Drill Cleveland 940E Steam Oxide HSS RHS/RHC 25/32 (C13849)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 39/64 (C12201)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 3/4 (C12222)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 49/64 (C12223)
- MICHIGAN DRILL 1-59/64 HIGH SPEED STEEL 118° POINT OXIDE FINISH SHANK SMALLER THAN STANDARD 4MT TAPER SHANK DRL (203 1-59/64)
- Cleveland Drill Bits