Shop All Taper Length Drill Bits
Cleveland
118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #58
Mfr # C08596
Zoro # G2988863
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.0420
Product Information
- Brand Cleveland
- MFR # C08596
- Zoro # G2988863
- UPC # 697334085966
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #58 |
Shank Dia. | 1/32 in |
Overall Length | 2 1/4 in |
Flute Length | 1 1/8 in |
Maximum Drilling Depth | 1 1/8 in |
Sizes Included | #58 |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0126 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Taper Length |
Shank Length | 1 1/8 in |
Details
Description
Taper Length Drill Bit, Drill Bit Size #58, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SAFETY RAZOR American Safety Razor 66-0397 8 Points Ergo Snap Off Knife With 3 Blades (182882)
- DRILL AMERICA #10 Carbon Steel Screw Extractor (DEWEZ10)
- URREA Hexagonal Short Bit, SAE, 7 pcs (54417)
- DRILL AMERICA 41/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN41/64)
- CLEVELAND 118° High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC 5/64 (C09096)
- CLEVELAND 118° HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC 3/8 (C16078)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC Let-O (C08779)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 5/16 (C16901)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8%-M42 RHS/RHC 1/8 (C16780)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 9/64 (C08674)
- DRILL AMERICA 3/4" HSS Taper Length Drill Bit (DWDTL3/4)
- Cleveland Taper Length Drill Bits