Shop All Taper Length Drill Bits
Cleveland
118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #53
Mfr # C08611
Zoro # G2989073
$5.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Cleveland
- MFR # C08611
- Zoro # G2989073
- UPC # 697334086116
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #53 |
Shank Dia. | 3/64 in |
Overall Length | 3 in |
Flute Length | 1 3/4 in |
Maximum Drilling Depth | 1 3/4 in |
Sizes Included | #53 |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0179 in |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 1 1/4 in |
Description
Taper Length Drill Bit, Drill Bit Size #53, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=10-32X10 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A1X10)
- SIMONDS T8 Skroo-Zon File Handle for 14" Files (73992950)
- RIDGID RIDGID® K-400AF Drum Machine W/Standard Equipment, 115V, 75"L x 3/8"W Cable (27008)
- SUNEX 3/8" Drive Impact Socket 6 (36473)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #54 (C08607)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 13/16 (C08883)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 1/16 (C16885)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 25/64 (C16906)
- CLEVELAND 118° HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC 1/4-E (C16070)
- CLEVELAND 118° Cobalt Heavy-Duty Taper Length Drill Cleveland 2513 Straw HSS-CO 8% (M42) RHS/RHC 1/4-E (C14954)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 1/4-E (C16897)
- Cleveland Drill Bits