Shop All Taper Length Drill Bits
Cleveland
118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #43
Mfr # C08638
Zoro # G2989240
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.0890
Product Information
- Brand Cleveland
- MFR # C08638
- Zoro # G2989240
- UPC # 697334086383
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #43 |
Shank Dia. | 5/64 in |
Overall Length | 4 1/4 in |
Flute Length | 2 1/4 in |
Maximum Drilling Depth | 2 1/4 in |
Sizes Included | #43 |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Taper Length |
Shank Length | 2 in |
Drill Point Length | 0.0267 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Taper Length Drill Bit, Drill Bit Size #43, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Pulley, Tail (PT2TPC10)
- DRILL AMERICA 9/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD9/16)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.07152.71)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (ZWEDC610MAT-10' 0)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 25/64 (C08815)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 3/8 (C08807)
- CLEVELAND 118° High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC #48 (C09094)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 4.00mm (C16919)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC Let-O (C08779)
- CLEVELAND 118° HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC 13/32 (C16080)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.10mm, Carbide, DC150-08-05.100A1-WJ30TA (DC150-08-05.100A1-WJ30TA)
- Cleveland Drill Bits